- Series 3030 Taper Lock Bushing
- 48 mm Bore Size
| Bushing Series | 3030 |
| Material | Sintered Steel |
| Bore Type | Metric |
| Keyway Size | 14 mm x 3.8 mm |
| Bolt Circle Dia. | 4 in |
| Length Through Bore | 3 in |
| Bore Size | 48 mm |
| Weight | 9.65 LB |
| EAN or UPC | 782475002498 |
| Bushing Series | 3030 |
| Material | Sintered Steel |
| Bore Type | Metric |
| Keyway Size | 14 mm x 3.8 mm |
| Bolt Circle Dia. | 4 in |
| Length Through Bore | 3 in |
| Bore Size | 48 mm |
| Weight | 9.65 LB |
| EAN or UPC | 782475002498 |