- 33800 Series Single Cone
- 2 1/8" Straight Bore
- 1 1/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Origin | Cones |
| Cone Width | 1 1/8 in |
| Material | Steel |
| Series | 33800 |
| Cup Width | N/A |
| Enclosure | Open |
| Cone Type | Single Cone |
| I.D. | 2 1/8 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| O.D. | N/A |
| Tolerance | Standard |
| Weight | 1.226 LB |
| EAN or UPC | 782475295241 |

