- 3 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- Left Output
| Seal Type | Single-Lip Contact |
| Output Style | Left |
| Center to End of Shaft | 6.75 in |
| Nominal Ratio | 5 |
| Component Type | Gearbox |
| Motor Compatibility | NEMA Motor |
| Output Shaft Diameter | 1.375 in |
| Mounting Bolt Pattern Width | 4 in |
| Rated Torque Output | 1849 lbf |
| Horsepower Input | 10.84 hp |
| Frame Size | 180TC |
| Suitable For Washdown | No |
| Center Distance | 3 in |
| Horsepower Output | 10.27 hp |
| Thermal Horsepower Rating | 12.53 hp |
| Input Style | 3-Piece Coupled |
| Lubrication | PAG, Standard Temperature |
| Paint Type | White Epoxy |
| Mounting Bolt Pattern Length | 7 in |
| Shaft Length Output | 3.2 in |
| Base to Output Center Height | 3.25 in |
| Overhung Load | 1330 lbf |
| Housing Material | Cast Iron |
| Weight | 95.0 LB |
| EAN or UPC | 782476224035 |

