- 3 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 7.76 in Bore Length
- Hollow Output
| Overhung Load | 1461 lbf |
| Base to Output Center Height | 3.25 in |
| Mounting Bolt Pattern Width | 4 in |
| Bore Length | 7.76 in |
| Suitable For Washdown | No |
| Frame Size | 140TC |
| Center Distance | 3 in |
| Output Style | Hollow |
| Horsepower Input | 9.54 hp |
| Lubrication | PAG, Standard Temperature |
| Seal Type | Single-Lip Contact |
| Nominal Ratio | 6 |
| Thermal Horsepower Rating | 10.72 hp |
| Input Style | 3-Piece Coupled |
| Rated Torque Output | 2095 lbf |
| Motor Compatibility | NEMA Motor |
| Housing Material | Cast Iron |
| Horsepower Output | 8.94 hp |
| Component Type | Gearbox |
| Output Bore Diameter | 1.938 in |
| Mounting Bolt Pattern Length | 7 in |
| Paint Type | Standard |
| Weight | 95.0 LB |
| EAN or UPC | 782476372439 |

