- 3 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left
- Right Output
| Frame Size | 140TC |
| Suitable For Washdown | No |
| Output Style | Left, Right |
| Component Type | Gearbox |
| Rated Torque Output | 2171 lbf |
| Base to Output Center Height | 3.25 in |
| Housing Material | Cast Iron |
| Seal Type | Single-Lip Contact |
| Nominal Ratio | 7 |
| Thermal Horsepower Rating | 9.64 hp |
| Mounting Bolt Pattern Length | 7 in |
| Shaft Length Output | 3.2 in |
| Input Style | 3-Piece Coupled |
| Horsepower Output | 8.15 hp |
| Motor Compatibility | NEMA Motor |
| Center Distance | 3 in |
| Overhung Load | 1540 lbf |
| Center to End of Shaft | 6.75 in |
| Horsepower Input | 8.74 hp |
| Mounting Bolt Pattern Width | 4 in |
| Lubrication | PAG, Standard Temperature |
| Output Shaft Diameter | 1.375 in |
| Paint Type | White Epoxy |
| Weight | 95.0 LB |
| EAN or UPC | 782476224127 |

