- 3 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left
- Right Output
| Mounting Bolt Pattern Width | 4 in |
| Horsepower Input | 3.81 hp |
| Base to Output Center Height | 3.25 in |
| Overhung Load | 2300 lbf |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Shaft | Double (Solid) |
| Center Distance | 3 in |
| Output Shaft Diameter | 1.375 in |
| Component Type | Gearbox |
| Rated Torque Output | 2345 lbf |
| Output Torque @ RPM | 2345 in lb @ 1750 rpm |
| Center to End of Shaft | 6.75 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Ratio | 20:1 |
| Input Style | 3-Piece Coupled |
| Nominal Ratio | 20 |
| Input Configuration | C-Face Coupled |
| Frame | 140TC, 160ATC |
| Output Configuration | Left & Right Output |
| Frame Size | 140TC |
| Thermal Horsepower Rating | 4.52 hp |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Mounting Bolt Pattern Length | 7 in |
| Horsepower Output | 3.26 hp |
| Suitable For Washdown | No |
| Torque Out @ 1750 rpm | 2345 in lb |
| Motor Application | General Purpose |
| Lubrication | PAG, Standard Temperature |
| Box Width | 6.67 in |
| Seal Type | Single-Lip Contact |
| Shaft Length Output | 3.2 in |
| Box Length | 8.24 in |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Input HP @ RPM | 3.81 hp @ 1750 rpm |
| Motor Compatibility | NEMA Motor |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Height | 8.88 in |
| Paint Type | Standard |
| Output Style | Left, Right |
| Housing Material | Cast Iron |
| Weight | 95.0 LB |
| EAN or UPC | 782475787043 |

