- 3 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
| Mounting Bolt Pattern Width | 4 in |
| Output Style | Left |
| Center to End of Shaft | 6.75 in |
| Rated Torque Output | 2417 lbf |
| Output Shaft Diameter | 1.375 in |
| Motor Compatibility | NEMA Motor |
| Housing Material | Cast Iron |
| Input Style | 3-Piece Coupled |
| Horsepower Output | 2.24 hp |
| Lubrication | PAG, Standard Temperature |
| Component Type | Gearbox |
| Paint Type | White Epoxy |
| Nominal Ratio | 30 |
| Suitable For Washdown | No |
| Shaft Length Output | 3.2 in |
| Base to Output Center Height | 3.25 in |
| Mounting Bolt Pattern Length | 7 in |
| Frame Size | 56C |
| Overhung Load | 2300 lbf |
| Seal Type | Single-Lip Contact |
| Horsepower Input | 2.75 hp |
| Thermal Horsepower Rating | 3.58 hp |
| Center Distance | 3 in |
| Weight | 95.0 LB |
| EAN or UPC | 782476224615 |

