- 3 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 7.76 in Bore Length
- Hollow Output
| Seal Type | Single-Lip Contact |
| Motor Compatibility | NEMA Motor |
| Horsepower Input | 2.09 hp |
| Nominal Ratio | 40 |
| Overhung Load | 2300 lbf |
| Suitable For Washdown | No |
| Input Style | 3-Piece Coupled |
| Frame Size | 56C |
| Housing Material | Cast Iron |
| Rated Torque Output | 2324 lbf |
| Output Bore Diameter | 1.938 in |
| Bore Length | 7.76 in |
| Component Type | Gearbox |
| Paint Type | White Epoxy |
| Mounting Bolt Pattern Width | 4 in |
| Mounting Bolt Pattern Length | 7 in |
| Center Distance | 3 in |
| Output Style | Hollow |
| Horsepower Output | 1.61 hp |
| Lubrication | PAG, Standard Temperature |
| Base to Output Center Height | 3.25 in |
| Thermal Horsepower Rating | 2.87 hp |
| Weight | 95.0 LB |
| EAN or UPC | 782476224677 |

