- 3 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left
- Right Output
| Input Configuration | C-Face Coupled |
| Motor Compatibility | NEMA Motor |
| Paint Type | Standard |
| Mounting Bolt Pattern Length | 7 in |
| Base to Output Center Height | 3.25 in |
| Output Style | Left, Right |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Component Type | Gearbox |
| Input (Shaft or Bore) Size | 7/8 in |
| HP @ RPM | 2 hp @ 1800 rpm |
| Horsepower Input | 2.09 hp |
| Input HP @ RPM | 2.09 hp @ 1750 rpm |
| Output Shaft Diameter | 1.375 in |
| Rated Torque Output | 2324 lbf |
| Mounting Bolt Pattern Width | 4 in |
| Box Width | 6.67 in |
| Ratio | 40:1 |
| Frame | 56C |
| Seal Type | Single-Lip Contact |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Overhung Load | 2300 lbf |
| Input Style | 3-Piece Coupled |
| Center to End of Shaft | 6.75 in |
| Output Shaft | Double (Solid) |
| Motor Application | General Purpose |
| Suitable For Washdown | No |
| Output Configuration | Left & Right Output |
| Horsepower Output | 1.61 hp |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Thermal Horsepower Rating | 2.87 hp |
| Center Distance | 3 in |
| Frame Size | 56C |
| Output Torque @ RPM | 2324 in lb @ 1750 rpm |
| Box Length | 8.24 in |
| Lubrication | PAG, Standard Temperature |
| Torque Out @ 1750 rpm | 2324 in lb |
| Box Height | 8.88 in |
| Shaft Length Output | 3.2 in |
| Nominal Ratio | 40 |
| Weight | 95.0 LB |
| EAN or UPC | 782475786077 |

