- 3 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 7.76 in Bore Length
- Hollow Output
| Box Height | 8.88 in |
| Bore Length | 7.76 in |
| Motor Application | General Purpose |
| Input HP @ RPM | 1.75 hp @ 1750 rpm |
| Suitable For Washdown | No |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Seal Type | Single-Lip Contact |
| Output Configuration | Hollow Output |
| Overhung Load | 2300 lbf |
| Output (Shaft or Bore) Size | 1 15/16 in |
| Output Style | Hollow |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output Torque @ RPM | 2257 in lb @ 1750 rpm |
| Frame Size | 140TC |
| Nominal Ratio | 50 |
| Horsepower Output | 1.25 hp |
| Thermal Horsepower Rating | 2.34 hp |
| Mounting Bolt Pattern Length | 7 in |
| Horsepower Input | 1.75 hp |
| Rated Torque Output | 2257 lbf |
| Box Length | 8.24 in |
| Lubrication | PAG, Standard Temperature |
| Paint Type | Standard |
| Input (Shaft or Bore) Size | 7/8 in |
| Ratio | 50:1 |
| Output Shaft | Hollow |
| Housing Material | Cast Iron |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Component Type | Gearbox |
| Torque Out @ 1750 rpm | 2257 in lb |
| Input Configuration | C-Face Coupled |
| Frame | 140TC, 160ATC |
| Motor Compatibility | NEMA Motor |
| Mounting Bolt Pattern Width | 4 in |
| Output Bore Diameter | 1.938 in |
| Input Style | 3-Piece Coupled |
| Base to Output Center Height | 3.25 in |
| Center Distance | 3 in |
| Box Width | 6.67 in |
| Weight | 95.0 LB |
| EAN or UPC | 782475786039 |

