- 3 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- 7.76 in Bore Length
- Hollow Output
| Paint Type | White Epoxy |
| Housing Material | Cast Iron |
| Output Bore Diameter | 1.938 in |
| Center Distance | 3 in |
| Frame Size | 180TC |
| Overhung Load | 1720 lbf |
| Motor Compatibility | NEMA Motor |
| Base to Output Center Height | 3.25 in |
| Output Style | Hollow |
| Input Style | 3-Piece Coupled |
| Nominal Ratio | 10 |
| Component Type | Gearbox |
| Thermal Horsepower Rating | 7.85 hp |
| Seal Type | Two-Piece Harsh Duty |
| Bore Length | 7.76 in |
| Horsepower Output | 6.52 hp |
| Rated Torque Output | 2347 lbf |
| Mounting Bolt Pattern Width | 4 in |
| Mounting Bolt Pattern Length | 7 in |
| Suitable For Washdown | Yes |
| Horsepower Input | 7.11 hp |
| Lubrication | PAG, Standard Temperature |
| Weight | 95.0 LB |
| EAN or UPC | 782476225087 |

