- Coupling Hub
- Rough Bore
- 3.250 in Max Bore Dia
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Torque [Max] | 3,651.0 in lb |
| Bore Dia. [Min] | 3/4 in |
| Bore Type | Rough Stock Bore |
| Bore Range [Max] | 3 1/4 in |
| Coupling Type | Coupling Hubs |
| Coupling Size | E30 |
| Length | 2.310 in |
| Material | Steel |
| Outside Dia. | 5.4200 in |
| RPM | 5,800 rpm |
| Insert Style | Two Piece Split |
| Bore Range [Min] | 3/4 in |
| Bore Dia. [Max] | 3 1/4 in |
| Weight | 11.3 LB |
| EAN or UPC | 782477277641 |

