- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 30 Tooth
- 1/2 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Use with FHP belts only
| Belt Width | 1/2 in |
| Bore Range [Max] | 1.375 in |
| Type | DF-1 |
| Pitch Diameter | 3.581 in |
| Hub Projection | 1/2 in |
| Outside Dia. | 3.551 in |
| Length Through Bore | 1.25 in |
| Bushing Type | None |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 3/8 in |
| Bushing Series | N/A |
| Belt Size | L |
| Hub Dia. | 2 1/4 in |
| Bore Type | Rough Bore |
| Finished Bore | N/A |
| No. of Teeth | 30 |
| Weight | 2.58 LB |
| EAN or UPC | 782475422982 |

