- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 30 Tooth
- 1 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Max] | 1.875 in |
| Hub Projection | 1/2 in |
| Length Through Bore | 1.75 in |
| Type | DF-1 |
| Belt Width | 1 in |
| Bushing Series | N/A |
| Outside Dia. | 3.551 in |
| Belt Pitch | 3/8 in |
| Bore Type | Rough Bore |
| Pitch Diameter | 3.581 in |
| Belt Size | L |
| Bore Range [Min] | 0.625 in |
| No. of Teeth | 30 |
| Bushing Type | None |
| Hub Dia. | 2.81 in |
| Finished Bore | N/A |
| Weight | 4.19 LB |
| EAN or UPC | 782475421800 |

