- 3 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- 7.76 in Bore Length
- Hollow Output
features
- Enclosed, ventless sealing system to eliminate oil contamination
- Factory-filled with H1 food-grade PAG synthetic lubricant
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Robust ball bearings and tapered roller bearings for best-in-class longevity
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Bore Length | 7.76 in |
| Output Bore Diameter | 1.938 in |
| Rated Torque Output | 2347 lbf |
| HP @ RPM | 5 hp @ 1800 rpm |
| Box Width | 6.67 in |
| Suitable For Washdown | No |
| Frame Size | 180TC |
| Output Torque @ RPM | 2347 in lb @ 1750 rpm |
| Output Shaft | Hollow |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Center Distance | 3 in |
| Output Configuration | Hollow Output |
| Horsepower Output | 6.52 hp |
| Output (Shaft or Bore) Size | 1 15/16 in |
| Seal Type | Single-Lip Contact |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Housing Material | Cast Iron |
| Thermal Horsepower Rating | 7.85 hp |
| Input HP @ RPM | 7.11 hp @ 1750 rpm |
| Horsepower Input | 7.11 hp |
| Base to Output Center Height | 3.25 in |
| Frame | 180TC, 180ATC |
| Input Style | Quill |
| Motor Application | General Purpose |
| Overhung Load | 1720 lbf |
| Paint Type | Standard |
| Lubrication | PAG, Standard Temperature |
| Nominal Ratio | 10 |
| Input Configuration | C-Face Quilled |
| Mounting Bolt Pattern Width | 4 in |
| Component Type | Gearbox |
| Torque Out @ 1750 rpm | 2347 in lb |
| Motor Compatibility | NEMA Motor |
| Box Height | 8.88 in |
| Box Length | 8.24 in |
| Output Style | Hollow |
| Mounting Bolt Pattern Length | 7 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Ratio | 10:1 |
| Weight | 89.0 LB |
| EAN or UPC | 782475461776 |

