- 3 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Right Output
| Center to End of Shaft | 6.75 in |
| Input Style | Quill |
| Seal Type | Single-Lip Contact |
| Mounting Bolt Pattern Length | 7 in |
| Center Distance | 3 in |
| Rated Torque Output | 2345 lbf |
| Base to Output Center Height | 3.25 in |
| Motor Compatibility | NEMA Motor |
| Suitable For Washdown | No |
| Frame Size | 56C |
| Overhung Load | 2300 lbf |
| Horsepower Input | 3.81 hp |
| Output Shaft Diameter | 1.375 in |
| Lubrication | PAG, Standard Temperature |
| Housing Material | Cast Iron |
| Nominal Ratio | 20 |
| Output Style | Right |
| Component Type | Gearbox |
| Paint Type | Standard |
| Horsepower Output | 3.26 hp |
| Thermal Horsepower Rating | 4.52 hp |
| Shaft Length Output | 3.2 in |
| Output Shaft | Right (Solid B) |
| Mounting Bolt Pattern Width | 4 in |
| Weight | 89.0 LB |
| EAN or UPC | 782475713813 |

