- 3 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Output Torque @ RPM | 2257 in lb @ 1750 rpm |
| Output Style | Left |
| Housing Material | Cast Iron |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Output Shaft Diameter | 1.375 in |
| Nominal Ratio | 50 |
| Seal Type | Single-Lip Contact |
| Overhung Load | 2300 lbf |
| Mounting Bolt Pattern Width | 4 in |
| Box Length | 8.24 in |
| Base to Output Center Height | 3.25 in |
| Bolt Pattern | 7 x 4 |
| Rated Torque Output | 2257 lbf |
| Motor Application | General Purpose |
| Mounting Bolt Pattern Length | 7 in |
| Torque Out @ 1750 rpm | 2257 in lb |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Box Height | 8.88 in |
| Ratio | 50:1 |
| Horsepower Output | 1.25 hp |
| Output Shaft | Left (Solid A) |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Left Output |
| Motor Compatibility | NEMA Motor |
| Suitable For Washdown | No |
| Input Style | Quill |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 11.88 x 4 |
| Lubrication | PAG, Standard Temperature |
| Bolt Centers w/ Std. Base Kit (in) | 8.44 x 5.88 |
| Thermal Horsepower Rating | 2.34 hp |
| Center Distance | 3 in |
| Component Type | Gearbox |
| Paint Type | Standard |
| Box Width | 6.67 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Frame Size | 140TC |
| Input HP @ RPM | 1.75 hp @ 1750 rpm |
| Shaft Length Output | 3.2 in |
| Center to End of Shaft | 6.75 in |
| Horsepower Input | 1.75 hp |
| Frame | 140TC |
| Weight | 89.0 LB |
| EAN or UPC | 782475461554 |

