- 3 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 7.76 in Bore Length
- Hollow Output
| Output Style | Hollow |
| Suitable For Washdown | No |
| Seal Type | Single-Lip Contact |
| Motor Compatibility | NEMA Motor |
| Thermal Horsepower Rating | 2.01 hp |
| Rated Torque Output | 2138 lbf |
| Frame Size | 140TC |
| Input Style | Quill |
| Component Type | Gearbox |
| Paint Type | White Epoxy |
| Lubrication | PAG, Standard Temperature |
| Output Bore Diameter | 1.938 in |
| Mounting Bolt Pattern Width | 4 in |
| Horsepower Output | 0.99 hp |
| Bore Length | 7.76 in |
| Center Distance | 3 in |
| Nominal Ratio | 60 |
| Horsepower Input | 1.5 hp |
| Base to Output Center Height | 3.25 in |
| Overhung Load | 2300 lbf |
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Length | 7 in |
| Weight | 89.0 LB |
| EAN or UPC | 782476226626 |

