- 3 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- 7.76 in Bore Length
- Hollow Output
| Overhung Load | 1330 lbf |
| Component Type | Gearbox |
| Paint Type | Stainless Epoxy |
| Output Bore Diameter | 1.938 in |
| Center Distance | 3 in |
| Housing Material | Cast Iron |
| Input Style | Quill |
| Thermal Horsepower Rating | 12.53 hp |
| Output Shaft | Hollow |
| Base to Output Center Height | 3.25 in |
| Nominal Ratio | 5 |
| Motor Compatibility | NEMA Motor |
| Output Style | Hollow |
| Horsepower Input | 10.84 hp |
| Mounting Bolt Pattern Length | 7 in |
| Bore Length | 7.76 in |
| Seal Type | Two-Piece Harsh Duty |
| Frame Size | 180TC |
| Rated Torque Output | 1849 lbf |
| Suitable For Washdown | Yes |
| Mounting Bolt Pattern Width | 4 in |
| Horsepower Output | 10.27 hp |
| Lubrication | PAG, Standard Temperature |
| Weight | 89.0 LB |
| EAN or UPC | 782476055172 |

