- 3 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- 7.76 in Bore Length
- Hollow Output
| Horsepower Input | 3.81 hp |
| Base to Output Center Height | 3.25 in |
| Overhung Load | 2300 lbf |
| Output Shaft | Hollow |
| Rated Torque Output | 2345 lbf |
| Seal Type | Two-Piece Harsh Duty |
| Housing Material | Cast Iron |
| Component Type | Gearbox |
| Motor Compatibility | NEMA Motor |
| Horsepower Output | 3.26 hp |
| Thermal Horsepower Rating | 4.52 hp |
| Paint Type | Stainless Epoxy |
| Nominal Ratio | 20 |
| Bore Length | 7.76 in |
| Center Distance | 3 in |
| Input Style | Quill |
| Output Style | Hollow |
| Mounting Bolt Pattern Width | 4 in |
| Output Bore Diameter | 1.938 in |
| Suitable For Washdown | Yes |
| Lubrication | PAG, Standard Temperature |
| Frame Size | 180TC |
| Mounting Bolt Pattern Length | 7 in |
| Weight | 89.0 LB |
| EAN or UPC | 782476055332 |

