- 3 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 7.76 in Bore Length
- Hollow Output
| Frame Size | 56C |
| Component Type | Gearbox |
| Motor Compatibility | NEMA Motor |
| Base to Output Center Height | 3.25 in |
| Seal Type | Two-Piece Harsh Duty |
| Rated Torque Output | 2257 lbf |
| Mounting Bolt Pattern Length | 7 in |
| Mounting Bolt Pattern Width | 4 in |
| Output Style | Hollow |
| Output Bore Diameter | 1.938 in |
| Bore Length | 7.76 in |
| Housing Material | Cast Iron |
| Horsepower Input | 1.75 hp |
| Input Style | Quill |
| Paint Type | White Epoxy |
| Lubrication | PAG, Standard Temperature |
| Thermal Horsepower Rating | 2.34 hp |
| Suitable For Washdown | Yes |
| Center Distance | 3 in |
| Nominal Ratio | 50 |
| Horsepower Output | 1.25 hp |
| Overhung Load | 2300 lbf |
| Weight | 89.0 LB |
| EAN or UPC | 782476227425 |

