Skip to content Skip to navigation menu
TIGEAR-2 Right Angle Worm Gear Reducer

30S20LR

TIGEAR-2 Right Angle Worm Gear Reducer
Item #101917538
  • 3 in Center Distance
  • Cast Iron Housing Material
  • Left
  • Right Output
TIGEAR-2 Right Angle Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Center Distance
  • Cast Iron Housing Material
  • Left
  • Right Output
Input Shaft Diameter 0.875 in
Motor Application General Purpose
Output Shaft Diameter 1.375 in
Output RPM @ 1750 rpm Input 87.5 rpm
Input Configuration Shaft Input
Center Distance 3 in
Frame Size Shaft Input, Not a C-Face
Input Style Separate
Box Width 6.67 in
Output Configuration Left & Right Output
Output Style Left, Right
Lubrication PAG, Standard Temperature
Housing Material Cast Iron
Rated Torque Output 2345 lbf
Thermal Horsepower Rating 4.52 hp
Center to End of Shaft 6.75 in
Seal Type Single-Lip Contact
Suitable For Washdown No
Output RPM @ Input RPM 88 rpm @ 1750 rpm
Input (Shaft or Bore) Size 7/8 in
Box Height 8.88 in
Ratio 20:1
Overhung Load 2300 lbf
Component Type Gearbox
Mounting Bolt Pattern Length 7 in
Base to Output Center Height 3.25 in
Frame N/A
Paint Type Standard
Output Torque @ RPM 2345 in lb @ 1750 rpm
Mounting Bolt Pattern Width 4 in
Shaft Length Output 3.2 in
Input HP @ RPM 3.81 hp @ 1750 rpm
Horsepower Input 3.81 hp
Output (Shaft or Bore) Size 1 3/8 in
Nominal Ratio 20
Horsepower Output 3.26 hp
Torque Out @ 1750 rpm 2345 in lb
HP @ RPM 3 hp @ 1800 rpm
Output Shaft Double (Solid)
Box Length 8.24 in
Shaft Length Input 1.18 in
Weight 89.0 LB
EAN or UPC 782475464586
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison