- 51 in Face Width
- 30 in Outer Diameter
- XT60 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Bushing Series | XT60 |
| Pulley Type | Drum |
| Weight | 2029.0 LB |
| EAN or UPC | 782476840129 |
| Bushing Type | XT |
| Bushing Series | XT60 |
| Pulley Type | Drum |
| Weight | 2029.0 LB |
| EAN or UPC | 782476840129 |