- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 3/4 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Bushing Series | N/A |
| Bore Range [Min] | 0.625 in |
| Outside Dia. | 3.52 in |
| Hub Dia. | 2.63 in |
| Finished Bore | N/A |
| Belt Width | 3/4 in |
| Bore Range [Max] | 1.625 in |
| Type | DF-1 |
| Belt Size | L |
| No. of Teeth | 32 |
| Hub Projection | 1/2 in |
| Pitch Diameter | 3.820 in |
| Bushing Type | None |
| Bore Type | Rough Bore |
| Belt Pitch | 3/8 in |
| Length Through Bore | 1.5 in |
| Weight | 3.77 LB |
| EAN or UPC | 782475421534 |

