- 3 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Right Output
| Frame Size | 140TC |
| Center to End of Shaft | 6.75 in |
| Mounting Bolt Pattern Length | 7.5 in |
| Lubrication | PAG, Standard Temperature |
| Output Style | Right |
| Overhung Load | 2300 lbf |
| Base to Output Center Height | 3.5 in |
| Rated Torque Output | 2324 lbf |
| Horsepower Output | 1.61 hp |
| Seal Type | Single-Lip Contact |
| Mounting Bolt Pattern Width | 4 in |
| Paint Type | Standard |
| Housing Material | Cast Iron |
| Thermal Horsepower Rating | 2.87 hp |
| Shaft Length Output | 3.2 in |
| Center Distance | 3 in |
| Input Style | Quill |
| Nominal Ratio | 40 |
| Output Shaft Diameter | 1.375 in |
| Horsepower Input | 2.09 hp |
| Motor Compatibility | NEMA Motor |
| Component Type | Gearbox |
| Suitable For Washdown | No |
| Weight | 85.0 LB |
| EAN or UPC | 782477520648 |

