- 20 mm Pitch
- 115 mm Width
- 3,400 mm Pitch Length
- 170 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Pitch Length | 3400 mm |
| Belt Width | 115 mm |
| Pitch | 20 mm |
| No. of Teeth | 170 |
| Belt Style | Single Sided |
| Weight | 11.0 LB |
| EAN or UPC | 782475700714 |

