- 20 mm Pitch
- 170 mm Width
- 3,400 mm Pitch Length
- 170 Teeth
- Single Sided
description
- Dodge Type EXL mounted tapered roller bearings offer superior quality and enhanced performance for common and challenging Type E dimensioned applications.
features
- Type E dimensioned, two-piece ductile iron housing with expansion capacity
- Replaceable, sealed S1U inner cartridge for both fix and float applications
- Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
- Shaft ready, factory-lubed, sealed and adjusted
- Simple set screw mount with dual 65° Spring-lok collars
| Pitch | 20 mm |
| Belt Style | Single Sided |
| Pitch Length | 3400 mm |
| No. of Teeth | 170 |
| Belt Width | 170 mm |
| Weight | 16.0 LB |
| EAN or UPC | 782475700431 |

