- 34.5 in Pitch Length
- 1 in Belt Width
- Neoprene Rubber Body Material
features
- Synchronized, no-slip transmission
- Approximately 98% efficient
- Virtually no backlash
- Constant linear velocity
- Drive ratios to 8.5:1
- Tough, tensile cords, no stretch fiberglass
- Durable neoprene rubber body
- Long wearing nylon duck facing
- Oil-, heat-, and ozone-resistant
| Belt Size | L |
| Inch/Metric | Inch |
| No. of Teeth | 92 |
| Belt Style | Single Sided |
| Standard | RMA |
| Pitch Length | 34.5 in |
| Belt Width | 1 in |
| Material | Neoprene Rubber Body |
| Pitch | 0.375 in |
| Weight | 0.41 LB |
| EAN or UPC | 782475170081 |

