- Adapter for 3535 taper bushing, fits 6 1/4" Straight Bore Hub
| Length Through Bore | 3.5 in |
| Bushing Series | 3535 |
| Outside Dia. | 6.25 in |
| Required Hub Diameter (Steel) | 7.88 in |
| Required Hub Diameter (Gray Iron) | 8.38 in |
| Keyway Size | 7/8 x 3/16 |
| Weight | 11.4 LB |
| EAN or UPC | 782475098040 |

