- 3535 Bushing Series
- Reborable
- Iron
- 1.1875 in Minimum Bore
| Bore Range [Max] | 3.5 in |
| Bushing Series | 3535 |
| Wrench Torque | 1000 lbf |
| Torque Capacity | 44800 lbf |
| Large Diameter | 5 in |
| Length Through Bore | 3.5 in |
| Material | Iron |
| Keyway Size | No Keyway |
| Cap Screws | 3 |
| Bore Range | 1.1875 in |
| Bore Range [Min] | 1.1875 in |
| Capscrew Size | 1/2 x 1 1/2 |
| Weight | 15.38 LB |
| EAN or UPC | 782475093038 |

