Skip to content Skip to navigation menu
Series 3535 Taper Lock Bushing

3535X1 5/8KW

Series 3535 Taper Lock Bushing
Item #100944729
  • Series 3535 Taper Lock Bushing
  • 1.625 in Bore Size
Series 3535 Taper Lock Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3535 Taper Lock Bushing
  • 1.625 in Bore Size

features

  • Easy on, easy off
  • Clean, compact design
  • Flush mounting - no protruding parts
Bore Size 1.625 in
Bore Type Inch
Large Diameter 5 in
Length Through Bore 3 1/2 in
Keyway Size 3/8 x 3/16
Cap Screws 3
Wrench Torque 83.33 lbf
Capscrew Size 1/2 x 1 1/2
Torque Capacity 3733.33 lbf
Bushing Series 3535
Bolt Circle Dia. 4.83 in
Material Sintered Steel
Weight 14.21 LB
EAN or UPC 782475092772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison