- 3535 Bushing Series
- Reborable
- Ductile Iron
- 1.4375 in Minimum Bore
| Material | Ductile Iron |
| Bore Range [Min] | 1.4375 in |
| Keyway Size | No Keyway |
| Bushing Series | 3535 |
| Wrench Torque | 1000 lbf |
| Torque Capacity | 44800 lbf |
| Cap Screws | 3 |
| Length Through Bore | 3.5 in |
| Bore Range | 1.4375 in |
| Large Diameter | 5 in |
| Bore Range [Max] | 3.9375 in |
| Capscrew Size | 1/2 x 1 1/2 |
| Weight | 14.73 LB |
| EAN or UPC | 782475092703 |

