- Series 3535 Taper Lock Bushing, 2.750 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 3 1/2 in |
| Bore Size | 2.750 in |
| Torque Capacity | 3733.33 lbf |
| Wrench Torque | 83.33 lbf |
| Keyway Size | 5/8 x 5/16 |
| Bore Type | Inch |
| Large Diameter | 5 in |
| Material | Sintered Steel |
| Bolt Circle Dia. | 4.83 in |
| Capscrew Size | 1/2 x 1 1/2 |
| Cap Screws | 3 |
| Bushing Series | 3535 |
| Weight | 10.7 LB |
| EAN or UPC | 782475092918 |

