- 3.5 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- Left
- Right Output
| Base to Output Center Height | 3.99 in |
| Shaft Length Output | 3.51 in |
| Horsepower Input | 15.18 hp |
| Motor Compatibility | NEMA Motor |
| Mounting Bolt Pattern Length | 7.5 in |
| Component Type | Gearbox |
| Rated Torque Output | 2593 lbf |
| Paint Type | White Epoxy |
| Output Style | Left, Right |
| Frame Size | 180TC |
| Overhung Load | 2120 lbf |
| Mounting Bolt Pattern Width | 4 in |
| Housing Material | Cast Iron |
| Center Distance | 3.5 in |
| Nominal Ratio | 5 |
| Horsepower Output | 14.4 hp |
| Output Shaft Diameter | 1.5 in |
| Seal Type | Single-Lip Contact |
| Input Style | 3-Piece Coupled |
| Center to End of Shaft | 7.06 in |
| Thermal Horsepower Rating | 15.51 hp |
| Suitable For Washdown | No |
| Lubrication | PAG, Standard Temperature |
| Weight | 115.0 LB |
| EAN or UPC | 782476228057 |

