- 3.5 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- Left Output
| Output Style | Left |
| Horsepower Input | 10 hp |
| Thermal Horsepower Rating | 10.63 hp |
| Nominal Ratio | 10 |
| Mounting Bolt Pattern Length | 7.5 in |
| Input Style | 3-Piece Coupled |
| Mounting Bolt Pattern Width | 4 in |
| Rated Torque Output | 3310 lbf |
| Base to Output Center Height | 3.99 in |
| Center to End of Shaft | 7.06 in |
| Housing Material | Cast Iron |
| Component Type | Gearbox |
| Center Distance | 3.5 in |
| Frame Size | 180TC |
| Output Shaft Diameter | 1.5 in |
| Shaft Length Output | 3.51 in |
| Overhung Load | 2700 lbf |
| Seal Type | Single-Lip Contact |
| Paint Type | White Epoxy |
| Motor Compatibility | NEMA Motor |
| Suitable For Washdown | No |
| Lubrication | PAG, Standard Temperature |
| Horsepower Output | 9.19 hp |
| Weight | 115.0 LB |
| EAN or UPC | 782476228279 |

