- 3.5 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Right Output
| Output Torque @ RPM | 3310 in lb @ 1750 rpm |
| Thermal Horsepower Rating | 10.63 hp |
| Mounting Bolt Pattern Length | 7.5 in |
| Paint Type | Standard |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Shaft Length Output | 3.51 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Motor Application | General Purpose |
| HP @ RPM | 10 hp @ 1800 rpm |
| Rated Torque Output | 3310 lbf |
| Housing Material | Cast Iron |
| Box Length | 8.88 in |
| Base to Output Center Height | 3.99 in |
| Center Distance | 3.5 in |
| Input HP @ RPM | 10 hp @ 1750 rpm |
| Input Style | 3-Piece Coupled |
| Frame Size | 140TC |
| Seal Type | Single-Lip Contact |
| Output Shaft | Right (Solid B) |
| Motor Compatibility | NEMA Motor |
| Output Configuration | Right Output |
| Output Shaft Diameter | 1.5 in |
| Ratio | 10:1 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Horsepower Input | 10 hp |
| Lubrication | PAG, Standard Temperature |
| Component Type | Gearbox |
| Frame | 140TC, 160ATC |
| Overhung Load | 2700 lbf |
| Box Width | 7.05 in |
| Center to End of Shaft | 7.06 in |
| Suitable For Washdown | No |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Mounting Bolt Pattern Width | 4 in |
| Horsepower Output | 9.19 hp |
| Input Configuration | C-Face Coupled |
| Torque Out @ 1750 rpm | 3310 in lb |
| Box Height | 10.57 in |
| Nominal Ratio | 10 |
| Output Style | Right |
| Weight | 115.0 LB |
| EAN or UPC | 782475792917 |

