- 3.5 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Right Output
| Center Distance | 3.5 in |
| Suitable For Washdown | No |
| Output Shaft Diameter | 1.5 in |
| Component Type | Gearbox |
| Shaft Length Output | 3.51 in |
| Paint Type | White Epoxy |
| Mounting Bolt Pattern Width | 4 in |
| Overhung Load | 2760 lbf |
| Center to End of Shaft | 7.06 in |
| Input Style | 3-Piece Coupled |
| Housing Material | Cast Iron |
| Base to Output Center Height | 3.99 in |
| Rated Torque Output | 3620 lbf |
| Output Style | Right |
| Seal Type | Single-Lip Contact |
| Mounting Bolt Pattern Length | 7.5 in |
| Horsepower Output | 5.03 hp |
| Nominal Ratio | 20 |
| Motor Compatibility | NEMA Motor |
| Lubrication | PAG, Standard Temperature |
| Thermal Horsepower Rating | 5.97 hp |
| Horsepower Input | 5.79 hp |
| Frame Size | 140TC |
| Weight | 115.0 LB |
| EAN or UPC | 782476228637 |

