- 3.5 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- 8.74 in Bore Length
- Hollow Output
| Output Style | Hollow |
| Mounting Bolt Pattern Length | 7.5 in |
| Bore Length | 8.74 in |
| Overhung Load | 2760 lbf |
| Center Distance | 3.5 in |
| Paint Type | White Epoxy |
| Frame Size | 180TC |
| Housing Material | Cast Iron |
| Motor Compatibility | NEMA Motor |
| Horsepower Input | 4.72 hp |
| Base to Output Center Height | 3.99 in |
| Input Style | 3-Piece Coupled |
| Lubrication | PAG, Standard Temperature |
| Thermal Horsepower Rating | 5.1 hp |
| Output Bore Diameter | 1.938 in |
| Seal Type | Single-Lip Contact |
| Rated Torque Output | 3586 lbf |
| Horsepower Output | 3.98 hp |
| Nominal Ratio | 25 |
| Mounting Bolt Pattern Width | 4 in |
| Suitable For Washdown | No |
| Component Type | Gearbox |
| Weight | 115.0 LB |
| EAN or UPC | 782476228668 |

