- 3.5 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- 8.74 in Bore Length
- Hollow Output
| Horsepower Output | 2.51 hp |
| Ratio | 40:1 |
| Input Style | 3-Piece Coupled |
| Torque Out @ 1750 rpm | 3622 in lb |
| Box Width | 7.05 in |
| Input Configuration | C-Face Coupled |
| Nominal Ratio | 40 |
| Output Style | Hollow |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Box Height | 10.57 in |
| Input HP @ RPM | 3.23 hp @ 1750 rpm |
| Frame Size | 180TC |
| Motor Compatibility | NEMA Motor |
| Rated Torque Output | 3622 lbf |
| Output Shaft | Hollow |
| Mounting Bolt Pattern Length | 7.5 in |
| Component Type | Gearbox |
| Horsepower Input | 3.23 hp |
| Output Configuration | Hollow Output |
| Output (Shaft or Bore) Size | 1 15/16 in |
| Housing Material | Cast Iron |
| Base to Output Center Height | 3.99 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Output Bore Diameter | 1.938 in |
| Lubrication | PAG, Standard Temperature |
| Thermal Horsepower Rating | 3.54 hp |
| Box Length | 8.88 in |
| Overhung Load | 2760 lbf |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output Torque @ RPM | 3622 in lb @ 1750 rpm |
| Seal Type | Single-Lip Contact |
| Mounting Bolt Pattern Width | 4 in |
| Suitable For Washdown | No |
| Bore Length | 8.74 in |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 7/8 in |
| Center Distance | 3.5 in |
| Paint Type | Standard |
| Frame | 180TC, 180ATC |
| Weight | 115.0 LB |
| EAN or UPC | 782475787098 |

