- 3.5 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 8.74 in Bore Length
- Hollow Output
| Bore Length | 8.74 in |
| Horsepower Input | 2.64 hp |
| Overhung Load | 2760 lbf |
| Mounting Bolt Pattern Width | 4 in |
| Nominal Ratio | 50 |
| Frame Size | 140TC |
| Input Style | 3-Piece Coupled |
| Suitable For Washdown | No |
| Housing Material | Cast Iron |
| Thermal Horsepower Rating | 2.94 hp |
| Center Distance | 3.5 in |
| Paint Type | White Epoxy |
| Lubrication | PAG, Standard Temperature |
| Mounting Bolt Pattern Length | 7.5 in |
| Seal Type | Single-Lip Contact |
| Component Type | Gearbox |
| Rated Torque Output | 3485 lbf |
| Horsepower Output | 1.94 hp |
| Motor Compatibility | NEMA Motor |
| Base to Output Center Height | 3.99 in |
| Output Bore Diameter | 1.938 in |
| Output Style | Hollow |
| Weight | 115.0 LB |
| EAN or UPC | 782476228996 |

