- 3.5 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Right Output
| Mounting Bolt Pattern Width | 4 in |
| Mounting Bolt Pattern Length | 7.5 in |
| Center Distance | 3.5 in |
| Input Style | 3-Piece Coupled |
| Center to End of Shaft | 7.06 in |
| Seal Type | Two-Piece Harsh Duty |
| Output Style | Right |
| Horsepower Output | 3.41 hp |
| Housing Material | Cast Iron |
| Motor Compatibility | NEMA Motor |
| Shaft Length Output | 3.51 in |
| Lubrication | PAG, Standard Temperature |
| Rated Torque Output | 3682 lbf |
| Output Shaft | Right (Solid B) |
| Overhung Load | 2760 lbf |
| Horsepower Input | 4.15 hp |
| Thermal Horsepower Rating | 4.43 hp |
| Paint Type | Stainless Epoxy |
| Frame Size | 140TC |
| Output Shaft Diameter | 1.5 in |
| Nominal Ratio | 30 |
| Suitable For Washdown | Yes |
| Base to Output Center Height | 3.99 in |
| Component Type | Gearbox |
| Weight | 115.0 LB |
| EAN or UPC | 782476066062 |

