- 35 Single Strand Chain, 15 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Sprocket Style | B |
| Width Across Teeth | 0.168 in |
| Hub Dia. | 1.344 in |
| Hub Length Thru | 0.582 in |
| Bore Range [Max] | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 15 |
| Material | Steel |
| Pitch Diameter | 1.804 in |
| Length Through Bore | 0.75 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 1.989 in |
| Stock Bore Size | 0.5 in |
| Weight | 0.31 LB |
| EAN or UPC | 782475057962 |

