- 35 Single Strand Chain, 45 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Chain No. | 35 |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.168 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1 in |
| Bore Range [Max] | N/A |
| Hub Dia. | 2 1/4 in |
| Hub Length Thru | 0.832 in |
| Bore Range [Min] | 0.625 in |
| Outside Dia. | 5.588 in |
| Sprocket Style | B |
| Chain Pitch | 0.375 in |
| No. of Teeth | 45 |
| Material | Steel |
| Pitch Diameter | 5.376 in |
| Inch/Metric | Inch |
| Stock Bore Size | 0.625 in |
| Weight | 2.0 LB |
| EAN or UPC | 782475055777 |

