- 35 Chain
- 20 Teeth
- 5/8" Nominal Bore
- Ball Bearing Idler Sprocket
| Outside Dia. | 2.593 in |
| No. of Teeth | 20 |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 35 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Overall Length | 0.71875 in |
| Bore Size | 0.625 in |
| Chain Pitch | 0.375 in |
| Weight | 0.32 LB |
| EAN or UPC | 782475051748 |

