- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Width Across Teeth | 0.168 in |
| Bushing Type | Taper Lock |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bushing Bore [Max] | 1 in |
| Chain Pitch | 0.375 in |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Pitch Diameter | 2.397 in |
| Outside Dia. | 2.593 in |
| No. of Strands Across | 1 |
| Overall Length | 0.875 in |
| Hub Dia. | 1.94 in |
| Sprocket Style | B |
| Type | B |
| No. of Teeth | 20 |
| Length Through Bore | 0.875 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Series | 1008 |
| Weight | 0.43 LB |
| EAN or UPC | 782477791055 |

