Skip to content Skip to navigation menu
Dodge35Q05R21

35Q05R21

TIGEAR-2 Right Angle Worm Gear Reducer
Item #101915716
  • 3.5 in Center Distance
  • 210TC Frame Size
  • Cast Iron Housing Material
  • Right Output
Dodge35Q05R21
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.5 in Center Distance
  • 210TC Frame Size
  • Cast Iron Housing Material
  • Right Output
Mounting Bolt Pattern Width 4 in
Output Style Right
Horsepower Output 14.4 hp
Shaft Length Output 3.51 in
Output Shaft Right (Solid B)
Center Distance 3.5 in
Overhung Load 2120 lbf
Horsepower Input 15.18 hp
Rated Torque Output 2593 lbf
Input Style Quill
Output Shaft Diameter 1.5 in
Suitable For Washdown No
Mounting Bolt Pattern Length 7.5 in
Seal Type Single-Lip Contact
Nominal Ratio 5
Lubrication PAG, Standard Temperature
Component Type Gearbox
Thermal Horsepower Rating 15.51 hp
Housing Material Cast Iron
Frame Size 210TC
Center to End of Shaft 7.06 in
Base to Output Center Height 3.99 in
Paint Type Standard
Motor Compatibility NEMA Motor
Weight 109.0 LB
EAN or UPC 782475752485
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison