- 3.5 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Motor Compatibility | NEMA Motor |
| Center Distance | 3.5 in |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Ratio | 10:1 |
| Lubrication | PAG, Standard Temperature |
| Frame | 140TC |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Horsepower Output | 9.19 hp |
| Nominal Ratio | 10 |
| Base to Output Center Height | 3.99 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Overhung Load | 2700 lbf |
| Frame Size | 140TC |
| Mounting Bolt Pattern Width | 4 in |
| Component Type | Gearbox |
| Center to End of Shaft | 7.06 in |
| Mounting Bolt Pattern Length | 7.5 in |
| Output Shaft Diameter | 1.5 in |
| Input HP @ RPM | 4.83 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Output Style | Left |
| Box Length | 8 7/8 in |
| Paint Type | Standard |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 5 1/2 x 5.45 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Box Width | 7.05 in |
| Seal Type | Single-Lip Contact |
| Shaft Length Output | 3.51 in |
| Box Height | 10.57 in |
| Suitable For Washdown | No |
| Output Shaft | Left (Solid A) |
| Rated Torque Output | 3310 lbf |
| Input Style | Quill |
| Horsepower Input | 10 hp |
| Thermal Horsepower Rating | 10.63 hp |
| Output Configuration | Left Output |
| Weight | 109.0 LB |
| EAN or UPC | 782475751884 |

