Skip to content Skip to navigation menu
TIGEAR-2 Right Angle Worm Gear Reducer

35Q10L18

TIGEAR-2 Right Angle Worm Gear Reducer
Item #101916689
  • 3.5 in Center Distance
  • 180TC Frame Size
  • Cast Iron Housing Material
  • Left Output
TIGEAR-2 Right Angle Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.5 in Center Distance
  • 180TC Frame Size
  • Cast Iron Housing Material
  • Left Output

features

  • Totally enclosed, ventless sealing system
  • Factory filled synthetic lubricant
  • HNBR seal material provides better wear and temperature range
  • Increased gear precision and accuracy
  • Seal journals held to exacting tolerances
  • Higher torque capacity
  • Greater efficiency
  • Cooler operating temperatures

compliances

  • 0

options

  • Base kits
  • Tie rods
  • Output brackets
Shaft Length Output 3.51 in
Motor Application General Purpose
Horsepower Output 9.19 hp
Housing Material Cast Iron
Paint Type Standard
Input Configuration C-Face Quilled
Nominal Ratio 10
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Output Style Left
Mounting Bolt Pattern Length 7.5 in
Ratio 10:1
Lubrication PAG, Standard Temperature
Mounting Bolt Pattern Width 4 in
Base to Output Center Height 3.99 in
Input Style Quill
Output RPM @ 1750 rpm Input 175 rpm
Horsepower Input 10 hp
Center Distance 3.5 in
Output (Shaft or Bore) Size 1 1/2 in
Suitable For Washdown No
Output Shaft Left (Solid A)
Input (Shaft or Bore) Size 1 1/8 in
Output Configuration Left Output
Overhung Load 2700 lbf
Motor Compatibility NEMA Motor
Thermal Horsepower Rating 10.63 hp
Output Shaft Diameter 1.5 in
HP @ RPM 3 hp @ 1800 rpm
Rated Torque Output 3310 lbf
Center to End of Shaft 7.06 in
Input HP @ RPM 4.83 hp @ 1750 rpm
Seal Type Single-Lip Contact
Frame Size 180TC
Box Height 10.57 in
Component Type Gearbox
Bolt Centers w/ Std. Base Kit (in) 9 1/2 x 6 1/8
Box Width 7.05 in
Frame 180TC
Box Length 8 7/8 in
Bolt Centers w/ Vertical "J" Base Kit (in) 5 1/2 x 5.45
Weight 109.0 LB
EAN or UPC 782475752317
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison