- 3.5 in Center Distance
- 210TC Frame Size
- Cast Iron Housing Material
- Left Output
| Lubrication | PAG, Standard Temperature |
| Mounting Bolt Pattern Length | 7.5 in |
| Output Style | Left |
| Base to Output Center Height | 3.99 in |
| Motor Compatibility | NEMA Motor |
| Frame Size | 210TC |
| Output Shaft Diameter | 1.5 in |
| Rated Torque Output | 3310 lbf |
| Suitable For Washdown | No |
| Input Style | Quill |
| Component Type | Gearbox |
| Shaft Length Output | 3.51 in |
| Horsepower Input | 10 hp |
| Mounting Bolt Pattern Width | 4 in |
| Output Shaft | Left (Solid A) |
| Housing Material | Cast Iron |
| Horsepower Output | 9.19 hp |
| Thermal Horsepower Rating | 10.63 hp |
| Center to End of Shaft | 7.06 in |
| Nominal Ratio | 10 |
| Center Distance | 3.5 in |
| Overhung Load | 2700 lbf |
| Paint Type | Standard |
| Seal Type | Single-Lip Contact |
| Weight | 109.0 LB |
| EAN or UPC | 782475765980 |

