- 3.5 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Base to Centerline of Output Shaft | 3.99 in |
| Bearing Type | Tapered Roller on O/P |
| Frame Size | 56C |
| Washdown Duty | No |
| Rated Torque Output | 3622 lbf |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Ratio | 40:1 |
| Box Width | 7.05 in |
| Shaft Length Output | 3.51 in |
| Center to End of Shaft | 7.06 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 2760 lb/in |
| Nominal Ratio | 40 |
| Suitable For Washdown | No |
| Reduction Type | Single Reduction |
| Bolt Pattern | 7.5 x 4 |
| Box Height | 10.57 in |
| Output Shaft | Left (Solid A) |
| Center Distance | 3.5 in |
| Thermal Input Horsepower @ 1750 RPM | 3.54 hp |
| Base to Centerline of Input Shaft | 7.49 in |
| Overhung Load | 2760 lbf |
| Horsepower Input | 3.23 hp |
| Thermal Horsepower Rating | 3.54 hp |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Input (Shaft or Bore) Size | 5/8 in |
| Seal Type | Single-Lip Contact |
| Mounting Bolt Pattern Length | 7.5 in |
| Horsepower Output | 2.51 hp |
| Output Configuration | Left Output |
| Torque Out @ 1750 rpm | 3622 in lb |
| Component Type | Gearbox |
| Motor Application | General Purpose |
| Frame | 56C, 48Y |
| Input HP @ RPM | 3.23 hp @ 1750 rpm |
| Base to Output Center Height | 3.99 in |
| Motor Compatibility | NEMA Motor |
| Thermal Input Horsepower @ RPM | 3.54 hp @ 1750 rpm |
| Paint Type | Standard |
| Lubrication | PAG, Standard Temperature |
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Width | 4 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output Style | Left |
| Output RPM @ 1750 rpm Input | 44 rpm |
| Output Torque @ RPM | 3622 in lb @ 1750 rpm |
| Box Length | 8 7/8 in |
| Input Style | Quill |
| Output Shaft Diameter | 1.5 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 5 1/2 x 5.45 |
| Max. Overhung Load @ RPM | 2760 lb/in @ 1750 rpm |
| Weight | 109.0 LB |
| EAN or UPC | 782475751686 |

